Beli flexible hose pipe di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Waygate Ultrasonic Thickness Gauge (Alat ukur ketebalan)
    Mulai

    Rp249.999.900

    Waygate Ultrasonic Thickness Gauge (Alat ukur ketebalan)
    atribut:
    • Battery: 2 x AA
    • Display: LCD grafis dengan backlight
    • Measurement Method: Pulse-Echo Ultrasonic
    • Measurement Mode: Normal, Min/Max, B-Scan
    • Measuring Range (mm): ±0.6 – 508 (tergantung probe)
    • Operation Time (hour): Hingga ±60
    • Resolution (mm/inch): 0.01 / 0.001
    • Special Feature: Pengukuran melalui coating (Dual-Multi Mode)
  2. Nangoku Flexible Hose (NFK) Flexible Metal Hose (Selang Fleksibel)
    Mulai

    Rp3.699.900

    Nangoku Flexible Hose (NFK) Flexible Metal Hose (Selang Fleksibel)
    Deskripsi:
    -Light and flexible with excellent vibration absorption.-Other diameter and lengths are also available.-Piping connection product for labor saving and damage prevention of vacuum piping.
  3. LIVILUCK Flexible Winding Pipe Insulation (Selang Fleksibel)
    Mulai

    Rp1.199.900

    LIVILUCK Flexible Winding Pipe Insulation (Selang Fleksibel)
    Deskripsi:
    With highly weather resistant embossed film
    atribut:
    • Length (m): 10
  4. Tecom AC Water Discharge Hose (Pipa Fleksibel)
    Mulai

    Rp199.900

    Tecom AC Water Discharge Hose (Pipa Fleksibel)
    atribut:
    • Diameter (mm): 18
    • Length (m): 50
  5. Nangoku Flexible Hose (NFK) Flexible Metal Hose Union Welding Free Type (Selang Fleksibel)
    57%
    Mulai

    Rp299.900

    Nangoku Flexible Hose (NFK) Flexible Metal Hose Union Welding Free Type (Selang Fleksibel)
    Deskripsi:
    Usage:Vibration absorption. Land subsidence, earthquake measures.
    atribut:
    • Maximum Working Pressure: 1MPa
  6. Nangoku Flexible Hose (NFK) Flexible NFK Metal Hose (Selang Fleksibel)
    58%
    Mulai

    Rp329.900

    Nangoku Flexible Hose (NFK) Flexible NFK Metal Hose (Selang Fleksibel)
    Deskripsi:
    Usage:Plumbing core gap absorption and vibration absorption.
    atribut:
    • Maximum Working Pressure: 1MPa
    • Connection: Screwing
  7. Custom Ultrasonic thickness gauge (Alat ukur ketebalan)
    Mulai

    Rp26.999.900

    Custom Ultrasonic thickness gauge (Alat ukur ketebalan)
    Deskripsi:
    It is possible to measure the thickness of various materials, from metals to non-metals. The thickness is calculated by measuring the time it takes for the ultrasonic waves output from the transducer to enter the object, reflect off the opposite surface, and return (propagation time). It can easily measure the thickness of finished metal processed products, corrosion inspection of pipes and steel plates, and thicknesses in areas that are difficult to measure with calipers or micrometers. Equipped with a backlit LCD for convenient use in dark places. Equipped with auto power off function to reduce battery consumption*Only products that include a "calibration certificate" will be calibrated at a calibration point established by an external calibration company based on the ISO quality management system, and the product will be shipped after the document is issued.
    atribut:
    • Accuracy: ±(1% rdg + 0.1) mm
    • Dimensions (mm): 72x37x135
    • Measurement Method: Ultrasonic pulse reflection type
    • Measuring Range (mm): 1.0 to 350 (steel)
    • Part Number: STG-02 (with English general calibration certificate)
    • Power Supply: 3 x AA batteries
    • Probe: Integrated cable, total length approximately 950 mm, operating frequency 5 MHz, outer diameter (contact surface diameter) DIA 18 mm (DIA10 mm), approximately 46 g
    • Resolution (mm): 0.01 (1 to 99, 0.1 (100 or more)
    • Sampling: Approximately 2 times/second
    • Setting Range: Sound speed: 1000 to 9999(m/s)
  8. GE Inspection Technologies Ultrasonic Thickness Gauge (Alat ukur ketebalan)
    Mulai

    Rp189.999.900

    GE Inspection Technologies Ultrasonic Thickness Gauge (Alat ukur ketebalan)
    Deskripsi:
    The GE Inspection Technologies DMS Go Thickness Gauge combines an intuitive user interface, powerful data management, and an ability to provide accurate, reliable and comprehensive thickness inspection data. It has automatic gain control for excellent repeatability and corrosion monitoring.Set Content :(1) Lithium Ion "on-board" rechargeable battery(1) Battery charger /AC power supply(1) LCD screen protectors (10-pack)(1) SD card (8GB)(1) Transport case(1) Hand strap(1) Quick reference card(1) Operating manual on CD(1) Certificate of conformity(1) Certificate of Calibration(1) Couplant sample
  9. Landtek Ultrasonic Thickness Meter (Alat Ukur Ketebalan)
    Mulai

    Rp11.999.900

    Landtek Ultrasonic Thickness Meter (Alat Ukur Ketebalan)
    Deskripsi:
    Used for measuring thickness and corrosion of pressure vessels, chemical equipment, boilers, oil storage tanks, etc. in industries of petroleum, shipbuilding, power station, and machine manufacturing. Applicable to measure the thickness of many materials, e.g. Steel, Cast iron, Aluminum, Red copper, Brass, Zinc, Quartz glass, Polyethylene, PVC, Gray cast iron, Nodular cast iron
    atribut:
    • Accuracy: ±(0.5%n + 0.05)
    • Dimensions (mm): 130x76x32
    • Display: Large Screen LCD
    • Housing Material: Aluminium Alloy
    • Lower Limit of Pipes (mm): Φ15x2.0Φ20x3.0 Determined By Transducer
    • Measuring Range (mm) : 0.75 to 400 (45 # steel, Depend on Probe)
    • Operating Condition Temperature (°C): 0 to 40
    • Operating Conditions Humidity: < 85%RH
    • Power Supply (V): 2x1.5 AA (UM-3) Battery
    • Resolution (inch): 0.001
    • Resolution (mm): 0.1
    • Sound Velocity Range (m/s): 500 to 9,990
  10. aer Flexible Woven Stainless Steel Hose (Selang Fleksibel)
    Mulai

    Rp44.900

    aer Flexible Woven Stainless Steel Hose (Selang Fleksibel)
    atribut:
    • Material: SS304 & Brass Material
    • Seal: NBR
    • Cover: Tight Stainless Steel Knitted
    • Hose: EPDM
    • Maximum Pressure (kg/cm²): 5
    • Maximum Temperature (°C): 90
    • Nut: Brass Nickel Plating
    • Working Pressure (kg/cm²): 1/2-4
  11. Linshang Ultrasonic Thickness Gauge (Alat ukur ketebalan)
    Mulai

    Rp7.699.900

    Linshang Ultrasonic Thickness Gauge (Alat ukur ketebalan)
    Deskripsi:
    LS211 ultrasonic thickness gauge uses the ultrasonic pulse reflection principle for thickness measurement. The instrument can be equipped with four types of probes: standard probe, micro-diameter probe, coarse crystal probe and high temperature probe, and is professionally used for thickness measurement of metals (such as steel, aluminum, copper, etc.), plastics, ceramics, glass and other materials that can transmit ultrasonic waves. The instrument adopts professional timing chip design, the resolution is up to 0.001mm.LS211 conforms to the following standards: JJF 1126-2044 Calibration Specification for Ultrasonic Thickness Instruments.The LS211 Ultrasonic Thickness Gauge is equipped with an APP that supports Android OS version 7.0 and higher. It can be installed through the following ways:1) Scan the QR code on the instrument with your mobile browser, follow the instructions to download and install.2) Click the link https://www.linshangtech.cn/a/253/ to install the APP.3) Search for "UT and HL" (not case sensitive) in the APP Store/Google Play to install the application.
    atribut:
    • Display: 240x160 dot matrix LCD
    • Host Size (mm): 142x72x28
    • Probe Accuracy: H<10mm:±0.05mm; H≥10mm:±0.5%H (H is the Standard Value)
    • Probe Application: Measure conventional workpieces
    • Probe Exposure Temperature (°C): -10 to 60
    • Probe Minimum Measuring Area (mm): 10
    • Probe Model: 5MHZφ10
    • Probe Pipe Measurement Lower Limit (mm): φ20x3 (45# Steel)
    • Probe Size (mm): 18x26
    • Sound Velocity Range (m/s): 1000 to 9999
    • Storage Temperature/Humidity Range (°C/%RH): -10 to 60/0 to 85 (No condensation)
    • Unit Measurement: mm/inch
  12. PUSO Hose Flexible (Selang Air)
    Mulai

    Rp2.900

    PUSO Hose Flexible (Selang Air)
    atribut:
    • Color: Random Color
  13. monotaro Flexible Hose (Selang Fleksibel)
    Mulai

    Rp159.900

    monotaro Flexible Hose (Selang Fleksibel)
    atribut:
    • Maximum Temperature (°C): 140
    • Length (m): 3 (750mm when contracted)
    • Material: aluminum
    • Maximum Operating Temperature (°C): 140
  14. Milton Roy Dosing Pump Metering Electronic B Series (Pompa Kimia)
    Mulai

    Rp29.999.900

    Milton Roy Dosing Pump Metering Electronic B Series (Pompa Kimia)
    atribut:
    • Average Input Power at Maximum Speed (W): 29
    • Control Type: Manual
    • Dimensions (mm): 374x145x311
    • Liquifram Material: Fluorofilm
    • Plug Type: DIN
    • Size Code: 0.9
    • Strokes Length Adjustable Min. (%): 10
    • Strokes Per Minutes Adjustable: 1-100
    • Voltage VAC (V): 220-240
  15. monotaro.id Hex Head Roofing Screw Halus (Sekrup Roofing)
    55%
    Mulai

    Rp10.900

    monotaro.id Hex Head Roofing Screw Halus (Sekrup Roofing)
    Deskripsi:
    Sekrup roofing ini memiliki kepala hex yang dapat dibuka dengan menggunakan kunci pas. Setiap sekrup roofing halus memiliki ring karet hitam di bawah kepala sekrup. Lapisan galvanis kuning membuat sekrup ini tahan karat.
    atribut:
    • Diameter (mm): 5.5
    • No. Size Head: #12
  16. Tozen Flexible Hose SS304 SF-100 WP 10K SCR Union
    Mulai

    Rp369.900

    Tozen Flexible Hose SS304 SF-100 WP 10K SCR Union
    Deskripsi:
    Absorption of the piping strain in the line of water, steam, oil, chemicals, etc., absorption of vibration and ground sinking.
    atribut:
    • Suitable: Water, Steam, Oil, Chemicals. Etc
    • Maximum Working Temperature (°C): 220
  17. TEKIRO Claw Hammer (Martil / Palu Kambing)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp49.900

    TEKIRO Claw Hammer (Martil / Palu Kambing)
    Deskripsi:
    TEKIRO CLAW HAMMER WITH FIBRE 08 OZTekiro Palu Kambing 8 oz. Memiliki kepala seperti catut yang berfungsi untuk mengangkat palu yang sudah tertancap di dinding. Ideal dijadikan sebagai koleksi perkakas Anda di rumah.TEKIRO Claw Hammer 8 oz. Merupakan Palu dengan bentuk kepala seperti tanduk dengan fungsi untuk mencabut atau mengangkat paku yang bengkok. Dan material handle yang ergonomis dan tidak mudah slip yang aman untuk digunakan.Fungsi : Untuk menumbuk paku dan mencabut paku dari benda kerja.Material : Heat Treated Carbon Steel
  18. ORIS Flexible Hot Water Hose (Selang Fleksibel)
    Mulai

    Rp19.900

Daftar Harga flexible hose pipe Terbaru October 2026
Waygate Ultrasonic Thickness Gauge (Alat ukur ketebalan)Rp249.999.900
Nangoku Flexible Hose (NFK) Flexible Metal Hose (Selang Fleksibel)Rp3.699.900
LIVILUCK Flexible Winding Pipe Insulation (Selang Fleksibel)Rp1.199.900
Tecom AC Water Discharge Hose (Pipa Fleksibel)Rp199.900
Nangoku Flexible Hose (NFK) Flexible Metal Hose Union Welding Free Type (Selang Fleksibel)Rp299.900
Nangoku Flexible Hose (NFK) Flexible NFK Metal Hose (Selang Fleksibel)Rp329.900
Custom Ultrasonic thickness gauge (Alat ukur ketebalan)Rp26.999.900
GE Inspection Technologies Ultrasonic Thickness Gauge (Alat ukur ketebalan)Rp189.999.900
Landtek Ultrasonic Thickness Meter (Alat Ukur Ketebalan)Rp11.999.900
aer Flexible Woven Stainless Steel Hose (Selang Fleksibel)Rp44.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)